Shop BUNTING BEARINGS
See all product information
Create Account
Extra Oil PM Thrust Washer
Mfr # EXEW324802
Zoro # G423524258
product price:Â
$
4.85
/ea
Sold in multiples of 3 for $14.55
Key Features
Plain Bearing Material
Bronze
Washer Thickness
0.125 in
Self Lubricating Bearing
Yes
System of Measurement
Inch
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXEW324802
- Zoro #
- G423524258
- UPC #
- 717905230707
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Bronze
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Material Group
- Metallic
Description
Plain Bearing Thrust Washer, Bore Diameter 2 in, Material Group Metallic, Outside Diameter 3 in, Plain Bearing Material Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in