Flange Bearing, Nylatron, 1/2 x 3/4" L
Mfr # BMDF0810121201
Zoro # G4671228
product price: $9.39
/eaKey Features
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Length
3/4 in
Material
Plastic
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMDF0810121201
Zoro #
G4671228
UPC #
717905259982
Country of Origin
United States
Dimensions
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Length
3/4 in
Outside Diameter
5/8 in
Overall Length
3/4 in
Bore Diameter
1/2 in
Flange Diameter
0.75 in
Details
Item
Sleeve Bearing
Material
Plastic
Color
Off-White
Lubrication
Self Lubrication
Number of Pieces
1
System of Measurement
Inch
Maximum PV
3,000 lb/sq in-fpm
Maximum Temperature
220 Degrees F
Flange Type
Flanged
Minimum Temperature
-40 Degrees F
Plain Bearing Material
MDS-Filled Nylon
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 0.75 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.