Flange Bearing, Nylatron, 3/8 x 1/2" L
Mfr # BMDF0610081402
Zoro # G4671033
product price: $11.65
/eaKey Features
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Length
1/2 in
Material
Plastic
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMDF0610081402
Zoro #
G4671033
UPC #
717905259937
Country of Origin
United States
Dimensions
Inside Dia.
3/8 in
Outside Dia.
5/8 in
Length
1/2 in
Overall Length
1/2 in
Outside Diameter
5/8 in
Bore Diameter
3/8 in
Flange Diameter
0.75 in
Details
Item
Sleeve Bearing
Material
Plastic
Color
Off-White
Number of Pieces
1
Lubrication
Self Lubrication
System of Measurement
Inch
Maximum Temperature
220 Degrees F
Plain Bearing Material
MDS-Filled Nylon
Maximum PV
3,000 lb/sq in-fpm
Flange Type
Flanged
Minimum Temperature
-40 Degrees F
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.75 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 1/2 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.