LUBE ALIGN

  • Mfr # LF203424
  • Zoro # G623524331
product price: 
$
72.65
/ea

Key Features

Bearing Lubrication
Maintenance-Free
Mount Hole Center-to-Center Length
4 in
Overall Width
1 5/8 in
Includes Bearing Cap
Bearing Cap Not Included
Back Side to Center Width
0.687 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LF203424
Zoro #
G623524331
UPC #
717905100413
Country of Origin
United States
Item
Flange Mount Bearing
Bearing Lubrication
Maintenance-Free
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Split Housing
Not Split
Maximum Temperature
220 Degrees F
Bearing Insert Type
Plain Sleeve
Housing Material
Aluminum
Bore Type
Cylindrical
Included Bearing
NZ53019
Minimum Temperature
10 Degrees F
Standards
SAE 841
Maximum Ball Swivel
5 Degrees
Number of Mount Holes
2
Lubrication Openings
None
Maximum PV
285,000 lb/sq in-fpm
Housing Material Grade
Aluminum
System of Measurement
Inch
Load Direction
Radial
Lubricant Material
SAE 30 Oil
Maximum Speed
2690 RPM
Housing Type
Circular
Bearing Material Grade
SAE 841
Series
Lube-align

Dimensions

Mount Hole Center-to-Center Length
4 in
Overall Width
1 5/8 in
Back Side to Center Width
0.687 in
Bolt Circle Diameter
4 in
Mount Hole Center-to-Center Height
2 5/8 in
Overall Height
2 5/8 in
Overall Length
4 in
Bore Diameter Tolerance
+/-0.002 in
Mount Hole Size
9/16 in
Inner Ring Width
1.312 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
9/16
Length
4 in

Description

Flange Mount Bearing, Back Side to Center Width 0.687 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53019, Lubricant Material SAE 30 Oil, Maximum Speed 2690 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 2 5/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews