LUBE ALIGN

  • Mfr # LF284832
  • Zoro # G123522646
product price: 
$
81.29
/ea

Key Features

Bore Type
Cylindrical
Bore Diameter Tolerance
+/-0.002 in
Bore Diameter
1 3/4 in
Bearing Lubrication
Maintenance-Free
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LF284832
Zoro #
G123522646
UPC #
717905100437
Country of Origin
United States
Item
Flange Mount Bearing
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Application
Agricultural, Conveyors, Food Processing, Material Handling, Textile
Housing Material
Aluminum
Housing Type
Circular
Included Bearing
NZ53020
Maximum PV
380,000 lb/sq in-fpm
Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
Standards
SAE 841
Lubricant Material
SAE 30 Oil
Lubrication Openings
None
Number of Mount Holes
2
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Type
Plain Sleeve
Series
Lube-align
Maximum Ball Swivel
5 Degrees
Load Direction
Radial
Bearing Material Grade
SAE 841
Expansion Type
Fixed
Maximum Speed
1920 RPM
Housing Material Grade
Aluminum
Split Housing
Not Split

Dimensions

Bore Diameter Tolerance
+/-0.002 in
Bore Diameter
1 3/4 in
Overall Width
2 1/8 in
Mount Hole Center-to-Center Length
4 in
Overall Height
3 7/8 in
Mount Hole Center-to-Center Height
3 7/8 in
Mounting Bolt Size
13/16
Mount Hole Size
13/32 in
Bolt Circle Diameter
5.5 in
Inner Ring Width
1.937 in
Overall Length
5 1/2 in
Back Side to Center Width
0.531 in
Length
5 1/2 in

Description

Flange Mount Bearing, Back Side to Center Width 0.531 in, Bearing Insert Material Bronze, Bearing Insert Type Plain Sleeve, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Not Applicable, Expansion Type Fixed, Housing Material Aluminum, Housing Type Circular, Included Bearing NZ53020, Lubricant Material SAE 30 Oil, Maximum Speed 1920 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Mount Hole Center-to-Center Height 3 7/8 in, Number of Mount Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews