Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCR-35-S
- Zoro # G123388600
product price:Â
$
80.69
/ea
Key Features
Stud Diameter
16 mm
Stud Thread Size
M16x1.50
Roller Width
18 mm
Roller Diameter
35 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-35-S
- Zoro #
- G123388600
- UPC #
- 651041090798
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 16 mm
- Stud Thread Size
- M16x1.50
- Roller Width
- 18 mm
- Roller Diameter
- 35 mm
- Overall Length
- 52 mm
- Stud Thread Length
- 17 mm
- Stud Length
- 32.5 mm
- Length
- 52 mm
Details
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Series
- MCR
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.