Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Flange Bearing, 3/4x7/8" L, PK10

  • Mfr # NF121614

  • Zoro # G4672092


product price: $19.89
/pk 10, $1.99/ea

Key Features

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
7/8 in
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF121614
Zoro #
G4672092
UPC #
717905108853
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Length
7/8 in
Overall Length
7/8 in
Outside Diameter
1 in
Flange Dia. (In.)
1 3/16 in
Flange Dia. (mm)
30.16 mm
Flange Thickness (In.)
1/16 in
Flange Thickness (mm)
1.58 mm
Flange Thickness
0.062 in
Flange Diameter
1.187 in
Length Tolerance
+/-0.015 in
Bore Diameter
3/4 in

Details

Item
Flanged Sleeve Bearing
Material
Plastic
Temp. Range (F)
-20 Degrees to 250 Degrees F
Max. Pv
3,000 lb/sq in-fpm
Color
Off-White
Number of Pieces
1
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-20 Degrees F
Plain Bearing Material
Nylon
Flange Type
Flanged
Maximum PV
3,000 lb/sq in-fpm

Description

Flanged Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.187 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 in, Overall Length 7/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.