Zoro Homepage

PTFE Fiber Bearing, 1" I.D. x 2" L

  • Mfr # BNW162016

  • Zoro # G4673109


product price: $8.69
/ea

Key Features

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
2 in
Material
Plastic
Temp. Range (F)
-212 Degrees to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW162016
Zoro #
G4673109
UPC #
717905309656
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Length
2 in
Overall Length
2 in
Outside Diameter
1 1/4 in
Bore Diameter
1 in
Length Tolerance
+/-0.01 in

Details

Item
Sleeve Bearing
Material
Plastic
Temp. Range (F)
-212 Degrees to 350 Degrees F
Color
Dark Gray
Lubrication
Self Lubrication
Number of Pieces
1
System of Measurement
Inch
Minimum Temperature
-212 Degrees F
Maximum Temperature
350 Degrees F
Lubrication Type
Self Lubricating
Lubricant Material
Self Lubrication
Flange Type
Non-Flanged
Plain Bearing Material
PTFE
Maximum PV
20,000 lb/sq in-fpm

Description

Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 350 Degrees F, Minimum Temperature -212 Degrees F, Outside Diameter 1 1/4 in, Overall Length 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.