Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # EW163203
- Zoro # G624882287
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Plain Bearing Material
Sintered Bronze
Washer Thickness
0.187 in
System of Measurement
Inch
Bore Diameter
1 in
Self Lubricating Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EW163203
- Zoro #
- G624882287
- UPC #
- 717905138645
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.187 in
- Bore Diameter
- 1 in
- Outside Diameter
- 2 in
Details
- Plain Bearing Material
- Sintered Bronze
- System of Measurement
- Inch
- Self Lubricating Bearing
- Yes
- Material Group
- Metallic
- Item
- Plain Bearing Thrust Washer
- Bronze Material Type
- Sintered Bronze
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 2 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.187 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov