Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # TT0604
- Zoro # G123525159
product price:Â
$
2.29
/ea
Sold in multiples of 5 for $11.45
Key Features
Bronze Material Type
Sintered Bronze
Bore Diameter
3/8 in
Self Lubricating Bearing
Yes
Outside Diameter
5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT0604
- Zoro #
- G123525159
- UPC #
- 717905123566
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 5/8 in
- Washer Thickness
- 0.062 in
Details
- Item
- Plain Bearing Thrust Washer
- Bronze Material Type
- Sintered Bronze
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Plain Bearing Material
- Sintered Bronze
- Material Group
- Metallic
Description
Plain Bearing Thrust Washer, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 5/8 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.