Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # TT0801
- Zoro # G123523452
product price:Â
$
1.45
/ea
Sold in multiples of 7 for $10.15
Key Features
System of Measurement
Inch
Outside Diameter
7/8 in
Bore Diameter
1/2 in
Bronze Material Type
Sintered Bronze
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT0801
- Zoro #
- G123523452
- UPC #
- 717905123634
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
- Bronze Material Type
- Sintered Bronze
- Material Group
- Metallic
- Self Lubricating Bearing
- Yes
- Plain Bearing Material
- Sintered Bronze
Description
Plain Bearing Thrust Washer, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 7/8 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.187 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.