Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
Mfr # TT150202
Zoro # G623523662
product price:Â
$
0.98
/ea
Sold in multiples of 11 for $10.78
Key Features
Bore Diameter
1 in
Self Lubricating Bearing
Yes
Bronze Material Type
Sintered Bronze
Outside Diameter
1 1/2 in
Plain Bearing Material
Sintered Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT150202
- Zoro #
- G623523662
- UPC #
- 717905123849
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Self Lubricating Bearing
- Yes
- Bronze Material Type
- Sintered Bronze
- Plain Bearing Material
- Sintered Bronze
- System of Measurement
- Inch
- Material Group
- Metallic
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 1 1/2 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in