Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
Mfr # TT150802
Zoro # G323524426
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Material Group
Metallic
Washer Thickness
0.125 in
Plain Bearing Material
Sintered Bronze
Bronze Material Type
Sintered Bronze
Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT150802
- Zoro #
- G323524426
- UPC #
- 717905123887
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Material Group
- Metallic
- Plain Bearing Material
- Sintered Bronze
- Bronze Material Type
- Sintered Bronze
- System of Measurement
- Inch
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 1 1/2 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in