Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-VSC-104 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-1/4 in Bore
- Mfr # 123628
- Zoro # G809909921
product price:Â
$
98.99
/ea
Key Features
Number of Mount Holes
4
Housing Type
Square
Bore Diameter
1-1/4 in
Overall Length
4-3/4 in
Mount Hole Center-to-Center Length
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123628
- Zoro #
- G809909921
- UPC #
- 78247541211
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 3.63 in
Description
F4B-VSC-104 207 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-1/4 in Dia Bore, 3.63 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 4-3/4 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.