Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # TT2600
- Zoro # G423524777
product price:Â
$
20.29
/ea
Key Features
Outside Diameter
2 5/8 in
Plain Bearing Material
Sintered Bronze
Bore Diameter
1 15/16 in
System of Measurement
Inch
Material Group
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT2600
- Zoro #
- G423524777
- UPC #
- 717905124112
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 5/8 in
- Bore Diameter
- 1 15/16 in
- Washer Thickness
- 0.125 in
Details
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Sintered Bronze
- System of Measurement
- Inch
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 1 15/16 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 2 5/8 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov