Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # TT400201
- Zoro # G323523221
product price:Â
$
23.39
/ea
Key Features
Bronze Material Type
Sintered Bronze
Self Lubricating Bearing
Yes
Outside Diameter
4 in
System of Measurement
Inch
Bore Diameter
2 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT400201
- Zoro #
- G323523221
- UPC #
- 717905124242
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Bronze Material Type
- Sintered Bronze
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Material Group
- Metallic
- Plain Bearing Material
- Sintered Bronze
Description
Plain Bearing Thrust Washer, Bore Diameter 2 1/16 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 4 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.