Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 3/8" I.D., 1/2" O.D., 1" L

  • Mfr # EBCB060808

  • Zoro # G5911005


product price: $11.69
/ea

Key Features

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
1 in
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBCB060808
Zoro #
G5911005
UPC #
717905303340
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
1 in
Outside Diameter
1/2 in
Bore Diameter
3/8 in
Length Tolerance
+/-0.005 in
Overall Length
1 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
-40 Degrees to 500 Degrees F
Max. Pv
100,000 lb/sq in-fpm
Number of Pieces
1
Color
Bronze
Agency Compliance
NSF 372, NSF 61, RoHS
System of Measurement
Inch
Maximum Temperature
400 Degrees F
Minimum Temperature
-40 Degrees F
Plain Bearing Material
Bronze
Flange Type
Non-Flanged
Standards
NSF 372, NSF 61, RoHS Certified
Maximum PV
100,000 lb/sq in-fpm
Bronze Material Type
Lead-Free Cast Bronze
Material Grade
C87850

Description

Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Lead-Free Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade C87850

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.