Zoro Homepage

Sleeve Bearing, I.D. 3/8, L 1/2, PK3

  • Mfr # ECOF060808

  • Zoro # G4145233


product price: $3.69
/pk 3, $1.23/ea
Sold in multiples of 4 for $14.76

Key Features

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
1/2 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOF060808
Zoro #
G4145233
UPC #
717905251597
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Length
1/2 in
Flange Thickness (In.)
1/16 in
Flange Dia. (In.)
11/16 in
Flange Thickness
0.062 in
Flange Diameter
0.687 in
Outside Diameter
1/2 in
Bore Diameter
3/8 in
Overall Length
1/2 in
Length Tolerance
+/-0.005 in

Details

Item
Flanged Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Color
Bronze
Lubrication
Lubricated
Maximum Temperature
220 Degrees F
Minimum Temperature
10 Degrees F
System of Measurement
Inch
Flange Type
Flanged
Bronze Material Type
Sintered Bronze
Material Grade
SAE 841
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze
Standards
USDA H1 Certified
Lubricant Material
USDA H-1 Approved
Application
Food Industry

Description

Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.687 in, Flange Type Flanged, Lubricant Material USDA H-1 Approved, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Food Industry, Color Bronze, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in, Material Grade SAE 841

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.