Zoro Homepage

Sleeve Bearing, I.D. 3/8, L 5/8, PK3

  • Mfr # EP061010

  • Zoro # G3970522


product price: $3.85
/pk 3, $1.28/ea
Sold in multiples of 3 for $11.55

Key Features

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Length
5/8 in
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP061010
Zoro #
G3970522
UPC #
717905253577
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
5/8 in
Length
5/8 in
Outside Diameter
5/8 in
Length Tolerance
+/-0.005 in
Bore Diameter
3/8 in
Overall Length
5/8 in

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
SAE 30 Oil
System of Measurement
Inch
Minimum Temperature
10 Degrees F
Maximum Temperature
220 Degrees F
Flange Type
Non-Flanged
Plain Bearing Material
Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubricant Material
SAE 30 Oil
Bronze Material Type
Sintered Bronze
Color
Bronze
Standards
ASTM
Lubrication Type
Self Lubricating
For Environment
Vacuum
Material Grade
SAE 841
Lubrication Method
Embedded

Description

Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 5/8 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Lubrication Method Embedded

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.