Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, I.D. 6, L 6, PK5

  • Mfr # AAM006009006

  • Zoro # G3985536


product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58

Key Features

Inside Dia.
6 mm
Outside Dia.
9 mm
Length
6 mm
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAM006009006
Zoro #
G3985536
UPC #
717905249044
Country of Origin
United States

Dimensions

Inside Dia.
6 mm
Outside Dia.
9 mm
Length
6 mm
Outside Diameter
9 mm
Bore Diameter
6 mm
Overall Length
6 mm

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Color
Bronze
Lubrication
SAE 30 Oil
Maximum Temperature
220 Degrees F
Minimum Temperature
10 Degrees F
System of Measurement
Metric
Material Grade
SAE 841
Bronze Material Type
Sintered Bronze
Lubrication Method
Embedded
Flange Type
Non-Flanged
Lubricant Material
SAE 30 Oil
For Environment
Vacuum
Plain Bearing Material
Bronze
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Standards
ASTM

Description

Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 9 mm, Overall Length 6 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Lubrication Method Embedded, Material Grade SAE 841

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.