Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID X 3-3/4 X 52 C93200 C93200 Cast Bar

  • Mfr # B932S000030-6.5

  • Zoro # G222628485


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Max. Outside Dia. Tolerance
3.794 in
Min. Outside Dia. Tolerance
3.784 in
Outside Dia.
3.75 in
Length Tolerance
Up to 0.25
Material
SAE 660/C93200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932S000030-6.5
Zoro #
G222628485
UPC #
717905205262
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
3.794 in
Min. Outside Dia. Tolerance
3.784 in
Outside Dia.
3.75 in
Length Tolerance
Up to 0.25
Length
6.5 in

Details

Material
SAE 660/C93200
Item
Cast Bronze Bar STFT
Color
Bronze

Description

Bunting Bearings LLC SOLID X 3-3/4 X 52 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.