Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID X 5 X 6-1/2 C95400 C95400 Cast Bar

  • Mfr # B954S000040-6.5

  • Zoro # G422629237


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Min. Outside Dia. Tolerance
5.105 in
Material
C95400 Aluminum Bronze
Length Tolerance
Up to 0.25
Length
6.5 in
Outside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954S000040-6.5
Zoro #
G422629237
UPC #
717905205309
Country of Origin
United States

Dimensions

Min. Outside Dia. Tolerance
5.105 in
Length Tolerance
Up to 0.25
Length
6.5 in
Outside Dia.
5 in
Max. Outside Dia. Tolerance
5.145 in

Details

Item
Cast Bronze Bar STFT
Material
C95400 Aluminum Bronze
Color
Bronze

Description

Bunting Bearings LLC SOLID X 5 X 6-1/2 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.