Zoro Homepage

Low Profile Belt Conveyor, 3 ft L

  • Mfr # SLPC 060-3-ITD

  • Zoro # G100418399


product price: $7,526.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
3 ft
Application
Material Handling
Belt Type
Magnetic
Belt Conveyor Type
Low Profile
For Use With
Metal Stamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPC 060-3-ITD
Zoro #
G100418399
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
6 in
Overall Length
3 ft

Details

Item
Belt Conveyor
Application
Material Handling
Belt Type
Magnetic
Belt Conveyor Type
Low Profile
For Use With
Metal Stamping

Description

Bunting’s standard duty low-profile conveyors have been designed to target the unique needs of customers working in the metal stamping industries. Our conveyors have been designed to endure even the most punishing, unforgiving tasks, such as automated operations, punch presses, and other under-press jobs. Bunting conveyors facilitate quick, easy maintenance, and significantly reduce downtime in your facility. Bunting’s standard-duty low-profile conveyors are extremely popular in the metal stamping industry as they have earned a reputation for significantly increasing material handling efficiency. Standard-duty low-profile conveyors are available with a variety of different belt width sizes to optimize your facility efficiency. These low-profile conveyors have motors that can be gang driven or individually mounted. Because these conveyors require just 1-13/16” of clearance to the top of the belt, they are ideal for applications where limited space is a concern. Our conveyors are designed to prioritize durability and stand up to the large amounts of stress they are expected to endure over time. Bunting’s standard-duty low profile conveyors are extremely efficient at transferring and moving parts in applications working with limited clearance. Their powerful magnetic holding strength reliably holds and stabilizes parts and scrap falling above from an overhead die. Obtaining replacement and maintenance parts for these conveyors is quick and easy, with maintenance being similarly fast, simple, and worry-free. Bunting’s standard-duty low-profile conveyor features a 4” wide frame 6’0” OAL with #11 gauge stainless steel frame construction for rigidity and quick belt changeover. This piece of equipment features a 1-9/16” diameter drive pulley with a knurled and crowned face, 7/16” hex bore and 1-3/8” diameter sealed precision self-aligning bearings. The tall/take-up roller is 1-5/16” diameter with crowned face, sealed precision bearings, and 7/89” take up adjustment. Belt Spec: Oil and abrasion resistant urethane, endless. Magnetic Spec: Standard duty full width Ceramic 8 magnetic elements with decreasing force at the discharge. Drive Spec: Right hand mounted top drive 1/6 hp, 115 V, 1 Ph, 60 Hz inline gearmotor for a constant 70 FPM belt speed. Side Guards: Not provided. Controls: Toggle switch with cord and plug, mounted and wired. Support Spec: Not provided. Paint: Bunting Blue (PNT-001).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.