Anti-Static Foam Roll, 75 ft Roll Length, 12 in Roll Width, Pink
- Mfr # 215523
- Zoro # G703900093
product price:Â
$
64.95
/ea
Key Features
Foam Roll Type
Anti-Static
Length
75 ft
Height
1/8 in
Color
Pink
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215523
- Zoro #
- G703900093
- UPC #
- 94922670670
- Country of Origin
- United States
- Foam Roll Type
- Anti-Static
- Color
- Pink
- Item
- Foam Roll
- Material
- Polyethylene
Dimensions
- Length
- 75 ft
- Height
- 1/8 in
- Width
- 12 in
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Polyethylene Foam Wrap, Anti-Static
- Size: 12 in. x 75 ft.
- Thickness: 1/8 "
- Weight: 0.9 lbs
- Dimensions: 12" H x 17.5" W x 17.5" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.