Box Staples CARTON CLOSER COIL STAPLES
- Mfr # SWC74375/8-1M
- Zoro # G524880925
product price:Â
$
438.99
/pk of 24, $18.29/ea
Free Shipping & Returns
Key Features
Compatible with Stapler Model
D62ADC
Compatible with Stapler Brand
Bostitch
Number of Coils
24
Staples per Stick/Coil
1,000
Leg Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWC74375/8-1M
- Zoro #
- G524880925
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Compatible with Stapler Model
- D62ADC
- Compatible with Stapler Brand
- Bostitch
- Number of Coils
- 24
- Item
- Box Staple
- Staples per Stick/Coil
- 1,000
- Sticks/Coils per Package
- 24 Coils
Dimensions
- Leg Length
- 5/8 in
- Crown Width
- 1 3/8 in
Description
Box Staple, Crown Width 1 3/8 in, Leg Length 5/8 in, Staples per Stick/Coil 1,000, Compatible with Stapler Brand Bostitch, Sticks/Coils per Package 24 Coils, Compatible with Stapler Model D62ADC, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.