Bubble Pack, 12 in W, 150 ft L
- Mfr # 215521
- Zoro # G403693660
product price:Â
$
60.79
/ea
Key Features
Roll Width
12 in
Roll Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215521
- Zoro #
- G403693660
- UPC #
- 794807200229
- Country of Origin
- United States
- Item
- Bubble Pack
Dimensions
- Roll Width
- 12 in
- Roll Length
- 150 ft
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Bubble Pack
- Size: 12 in. x 150 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.