One-Hole Compression Lug, 6 AWG Max, Long Barrel, Copper, Blue

  • Mfr # YAZV6CTC14FX

  • Zoro # G0633158


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Long
Tongue Width
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAZV6CTC14FX
Zoro #
G0633158
UPC #
781810241134
Country of Origin
Unknown

Dimensions

For Wire Size
6 AWG
Barrel Size
Long
Tongue Width
0.48 in
Dimension - Outside Diameter inch
0.31 in
Dimension - Hole Size mm
7 mm
Conductor - Copper DLO Size Range
6 (61/#24) DLO
Conductor - CopperWeld Str Size Range
6 A AWG-6 D AWG
Dimension - Length Overall inch
1.59 in
Conductor - Copper Str Size
6 AWG
Dimension - Strip Length inch
13/16
Conductor - Copper Flex M Size Range
6 AWG
Dimension - Bolt Hole Size inch
0.27 in
Conductor - CopperWeld Str Size
6 A AWG;6 C AWG;6 D AWG
Conductor - Copper Flex H Size Range
6 AWG
Dimension - B Length inch
0.75 in
Conductor - Copper Flex G Size Range
6 AWG
Conductor - Copper Flex K Size Range
6 AWG
Conductor - Copper Flex I Size Range
6 AWG
Dimension - L Length Overall mm
40 mm
Dimension - Hole Size inch
0.27 in
Conductor - Copper DLO Size
6 (61/#24) DLO
Conductor - Copper Flex M Size
6 AWG
Dimension - N inch
0.31 in
Dimension - B Length fraction
3/4 in
Conductor - Copper Flex G Size
6 AWG
Dimension - Stud Size inch
44930
Conductor - Copper Flex I Size
6 AWG
Dimension - Pad Width inch
0.48 in
Conductor - Copper Flex K Size
6 AWG
Dimension - Z inch
0.32 in
Conductor - Copper Flex H Size
6 AWG
Lug Length X Tongue Width (In.)
2.03 x 0.48 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
CSA Approved
Voltage - Maximum
35000
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
Rating - Minimum Voltage
600
Feature - Barrel Type
Long
Rating - KVA
35 kV
Plated
Y
Plating Type
Tin
Application
For Flex Conductors
Feature - Barrel Style
Skived
Physical Attribute - Number of Holes
1
Type
Long Barrel, Skive
Die Index
7;374
Conductor - Material
Copper
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.