This item is Discontinued.

No Product Image Available

1 HOLE LUG LONG BRL 4 AWG, 1/4" BOLT 90 DEG, INSP HOLE (Discontinued)

  • Mfr # YAZ4CTC1490
  • Zoro # G0660747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAZ4CTC1490
Zoro #
G0660747
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension - Length Overall inch
0.90 in
Conductor - Copper Str Size
4 AWG
Dimension - Height inch
1.53 in
Dimension - N inch
0.31 in
Conductor - Copper Str Navy Size
40 (19) Navy
Dimension - Hole Size inch
0.27 in
Dimension - Hole Size mm
7 mm
Dimension - Pad Width inch
0.50 in
Dimension - Outside Diameter inch
0.34 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - L Length Overall mm
23 mm
Dimension - B Length fraction
1-1/8 in
Dimension - B Length inch
1.12 in
Dimension - Strip Length inch
42372
Dimension - Z inch
0.33 in

Details

Connector Type
Terminal
Material
Copper
Color Code
Gray
Conductor - Material
Copper
Plated
Y
Physical Attribute - Number of Holes
1
Rating - KVA
35 kV
Plating Type
Tin - Electro Plated
Type
Long Barrel, Skive, Tin Plated
Feature - Barrel Style
Skived
Die Index
8
Physical Attribute - Tongue Angle
90 Degree
Feature - Barrel Type
Long
Rating - Minimum Voltage
600
Certification - CSA Approved
Yes
Voltage - Maximum
35000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.