Shop BURNDY

One-Hole Compression Lug, 10 AWG Max, #8 Stud, Short Barrel, Copper, Black

  • Mfr # YAV10R
  • Zoro # G0658683

product price: 
$
1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

For Wire Size
10 AWG
For Conductor Material
Copper
For Stud Size
#8
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV10R
Zoro #
G0658683
UPC #
781810025208
Country of Origin
Unknown

Dimensions

For Wire Size
10 AWG
For Stud Size
#8
Barrel Size
Short
Tongue Width
0.38 in
Dimension - Hole Size mm
5 mm
Dimension - Length Overall inch
0.53 in
Dimension - Z inch
0.25 in
Dimension - Pad Width inch
0.38 in
Dimension - Outside Diameter inch
0.22 in
Conductor - Copper Str Size
12;10
Dimension - Hole Size inch
0.19 in
Dimension - Strip Length inch
45062
Conductor - Copper Str Size Range
45270
Dimension - B Length inch
0.38 in
Conductor - Copper Str Aircraft Size Range
AN 12-AN 10
Dimension - Hole Size fraction
44931
Conductor - Copper Str Aircraft Size
AN 12;AN 10
Dimension - N inch
0.19 in
Dimension - B Length fraction
3/8 in
Dimension - G inch
0.57 in
Dimension - L Length Overall mm
13 mm
Dimension - Stud Size inch
#8;#9;#10

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Inspection Hole
Yes
Color Code
Black
Gauge
#12 - #2
Hole Center to Center
1 in
Physical Attribute - Tongue Type
Ring
Plating Type
Tin - Electro Plated
Feature - Barrel Style
Chamfered
Feature - Barrel Type
Standard
Type
Ring Tongue
Plated
Y
Application
For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors
Physical Attribute - Number of Holes
1
Center Spacing
1 in
Bolt Hole
8-10 in
Barrel
Short
Beveled Entry
Yes
Degree
90 Degree
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.