This item is Discontinued.

Burndy 1 HOLE LUG STD BRL 1/0 AWG FLE, 1/2" BOLT, INSP HOLE YAV25LTC12FX

1 HOLE LUG STD BRL 1/0 AWG FLE, 1/2" BOLT, INSP HOLE (Discontinued)

  • Mfr # YAV25LTC12FX
  • Zoro # G0622816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAV25LTC12FX
Zoro #
G0622816
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension - N inch
0.53 in
Conductor - Copper Flex I Size
1/0 AWG
Dimension - B Length fraction
11/16 in
Dimension - Strip Length inch
45246
Dimension - Length Overall inch
2.19 in
Dimension - Hole Size mm
13 mm
Conductor - Copper DLO Size
1/0 (275/#24) DLO
Conductor - Copper Flex K Size
1/0 AWG
Dimension - Hole Size inch
0.53 in
Conductor - Copper Flex M Size
1/0 AWG
Conductor - CopperWeld Str Size Range
1/0 F AWG-1/0 K AWG
Conductor - Copper Str Navy Size
100 (61) Navy
Conductor - Copper Str Size
36526
Dimension - Outside Diameter inch
0.56 in
Dimension - B Length inch
0.69 in
Dimension - Bolt Hole Size inch
0.21
Conductor - CopperWeld Str Size
1/0 F AWG;1/0 G AWG;1/0 J AWG;1/0 K AWG
Dimension - L Length Overall mm
56 mm
Conductor - Copper Flex H Size
1/0 AWG
Dimension - Pad Width inch
0.83 in
Dimension - Z inch
0.55 in
Dimension - Stud Size inch
1 to 2
Conductor - Copper Flex G Size
1/0 AWG

Details

Connector Type
Terminal
Material
Copper
Color Code
Pink
Conductor - Material
Copper
Physical Attribute - Tongue Angle
Straight
Plated
Y
Rating - Minimum Voltage
600
Die Index
12
Application
For Flex Conductor
Type
Standard Barrel, Tin Plated
Feature - Barrel Style
Chamfered
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Physical Attribute - Number of Holes
1
Feature - Barrel Type
Standard
Plating Type
Tin
Physical Attribute - Tongue Type
Standard
Rating - KVA
35 kV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.