1-Pole Open Power Distribution Block, 600V 620A
- Mfr # BDBSCS1P3
- Zoro # G023397436
product price:Â
$
71.65
/ea
Key Features
Number of Poles
3
Standards
UL (Canada and US), UL 1953, AL9CU
Voltage Rating
600V
Amps
175 A
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDBSCS1P3
- Zoro #
- G023397436
- UPC #
- 78181067633
- Country of Origin
- United States
Details
- Number of Poles
- 3
- Standards
- UL (Canada and US), UL 1953, AL9CU
- Voltage Rating
- 600V
- Amps
- 175 A
- Housing Material
- Polycarbonate
- Maximum Operating Temperature
- 194 Degrees F
- For Conductor Material
- Copper/Aluminum
Description
3P Modular Power Distribution Block
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.