This item is Discontinued.

Burndy 14.4V NiMH Battery, 1.7Ah Capacity BAT14V

14.4V NiMH Battery, 1.7Ah Capacity (Discontinued)

  • Mfr # BAT14V
  • Zoro # G4933336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAT14V
Zoro #
G4933336
UPC #
781810557341
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
7 in

Details

Item
Battery
Battery Capacity
1.7 Ah
Number of Batteries Included
1
Voltage
14.4 V
Charger Included
No
Category Type
Battery Pack
Cordless Tool Battery Type
NiMH
For Use With
Burndy 14.4V Cordless Tools
Series
PATRIOT(R) IN-LINE(R)
Included Charger
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
No
Battery Chemistry
Ni-MH
Cordless Tool Battery Platform
14.4V DC
Accessory Type
Battery

Description

Battery, Battery Capacity 1.7 Ah, Battery Chemistry Ni-MH, Charger Included No, Number of Batteries Included 1, Voltage 14.4 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 14.4V DC, Overall Height 4 in, Overall Length 7 in, Wireless Tool Tracking No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.