Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.6" Cordless Crimping Tool 4.8 cu. ft.

  • Mfr # PAT644LI

  • Zoro # G4813584


product price: $6,258.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Polymer Carrying Case
Crimping Force
11 ton
Tool Weight
14.55 lb
Crimping Die Series
Dies Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT644LI
Zoro #
G4813584
UPC #
781810505489
Country of Origin
United States

Dimensions

Overall Length
15.62 in
Depth
14.1"
Width
3.2"
Overall Width
3.25 in
Overall Height
14.12 in
Manufacturer Warranty Length
3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive
Maximum Compatible Wire/Cable Diameter
1,000 kcmil
Minimum Compatible Wire/Cable Diameter
6 AWG

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
Polymer Carrying Case
Crimping Force
11 ton
Tool Weight
14.55 lb
Crimping Die Series
Dies Not Required
Battery Capacity
3 Ah
Approximate Cycle Time
2.0 sec
Capacity Aluminum Lug - Crimper
6 AWG to 900 kcmil
Auto-Cycle
Yes
Series
PAT
Max. Crimping Force - Crimper
11 ton
Cordless Tool Battery Type
Li-Ion
Application
For Use On: 6 AWG to 1000 KCMIL Copper (YA-L, YA-2LN, YA, YA-2N, YA-L-2TC, YAB-4N, YA-L-TC, YA-2L, YA-4N Terminals And YS-L, YS, YS-T Splices), 6 AWG to 750 KCMIL Aluminum (YA-A, YA-A-TN Terminals And YS-A Splices), 6 AWG to 750 KCMIL Aluminum (HYPLUG AYP, AYPO)
Capacity
4.8 cu. ft.
Features
Range Taking Capabilities
Rotating Angle (Deg.)
355
Corded/Cordless
Cordless
Head Style - Crimper
Latching
Primary Application - Crimping
Electrical Wire and Cable Crimping
Includes - Cordless Crimper
(1) Battery Charger (PATCHGR-LI), (1) Tool Storage - Carrying Case, (2) Batteries (BAT18VLI)
Handle Type
Pistol Grip
Capacity Copper Lug - Crimper
6 AWG to 1000 kcmil
Battery Type
Li-Ion
Corded/Banded
Cordless
Standards
ANSI C119.4, UL 486A-B, UL Listed
Head Style
Latching
UL 486A-B Connection Capability
Burndy
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Maximum Copper Lug Crimping Capacity
1,000 kcmil
Maximum Aluminum Lug Crimping Capacity
900 kcmil
Charger Model Number
PATCHGRLI
Power Source
Cordless
Head Rotation
355 Degrees
Compatible Charger Manufacturer Part Number
PATCHGRLI, PATCHGRLIDC
Compatible Battery Manufacturer Part Number
BAT18V5AHLI, BAT18VLI
Battery Platform
Makita 18V LXT
Includes Dies
Dies Not Required
Includes Batteries
Yes
Minimum Copper Lug Crimping Capacity
4 AWG
Number of Batteries Included
2
Compatible Wire/Cable Type
AAAC, AAC, ACAR, ACSR, Aluminum Cable, Copper Cable, Copper Flex
Grip Style
Ergonomic
Tool Series
PATRIOT 644
Cycle Time
2 sec
Number of Dies Included
0
Wireless Tool Tracking
No
Crimping Capacities
2 to 777 kcmil Copper Flex, 4 AWG to 1000 kcmil Code, 6 Strand to 900 kcmil Aluminum
Included Charger Part Number
PATCHGRLI, PATCHGRLIDC
Included Battery Part Number
BAT18V5AHLI, BAT18VLI
Compatible Connector Type
Aluminum Lug, Copper Flex, Splices, Terminal
Crimp Head Type
Dieless
Includes Charger
Yes
Battery Model Number
BAT18VLI
Minimum Aluminum Lug Crimping Capacity
6 AWG

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,000 kcmil, Minimum Copper Lug Crimping Capacity 4 AWG, Maximum Aluminum Lug Crimping Capacity 900 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Crimping Force 11 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.