This item is Discontinued.

Burndy 15.6" Cordless Crimping Tool PAT81KFTLI

15.6" Cordless Crimping Tool (Discontinued)

  • Mfr # PAT81KFTLI
  • Zoro # G4813523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT81KFTLI
Zoro #
G4813523
UPC #
781810557440
Country of Origin
United States

Dimensions

Overall Length
15.6"
Depth
14.1"
Width
3.2"

Details

Capacity
Copper: #8 to 1000 kcmil, Copper Flex: #8 to 777.7 kcmil, Aluminum: #8 to 750 kcmil
Features
Dieless System; Range Taking Capabilities 360 Degrees Head Rotation; Mechanical Ram Release (No Battery Consumption); Overmolded Handle for Comfort and Improved Grip; Durable High Impact Formed Carrying Case; Refined Hydraulic System for Ultra Performance, Speed and Reliability, Field Proven Electronics-Ultimate Reliability in the Harshest Environments 5 Year Limited Warranty on Tool, 3 Year on Batteries/Charger, Lifetime Warranty on INFINITY DRIVE
Handle Type
Pistol Grip
Head Style - Crimper
Latching
Battery Type
Li-Ion
Application
For Use On: 8 AWG - 1000 KCMIL Copper (YA, YA-L, YS, YS-L, YS-T, Y-R ), 8 AWG - 777.7 (750 KCMIL Nominal Flex Wire Size) KCMIL Flex (YA-FX, YAV, YA-L-FX, YS, YSV-FXB), 8 AWG - 750 KCMIL Aluminum (YA-A, YS-A), 8 AWG - 750 KCMIL Aluminum Pin Adapters (AYP, AYPO)
Includes - Cordless Crimper
(1) Battery Charger (PATCHGR-LI), (1) Tool Storage - Carrying Case, (2) Batteries (BAT18VLI)
Primary Application - Crimping
Electrical Wire and Cable Crimping
Capacity Copper Lug - Crimper
8 AWG to 1000 kcmil
Item
Cordless Crimping Tool
Voltage
18.0 V
Series
PAT
Crimping Die Series
Dies Not Required
Corded/Cordless
Cordless
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Approximate Cycle Time
2.0 sec
Battery Capacity
3.0 Ah
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Crimping Force
6 tons, 7800 psi
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
Rotating Angle (Deg.)
360
Head Style
Latching
Included Battery Part Number
BAT18VLI
Included Charger Part Number
PATCHGR-LI
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger

Description

Cordless Crimping Tool, Crimping Force 6 tons, 7800 psi, Head Style Latching, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah, Voltage 18 V, Auto-Cycle Yes

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.