This item is Discontinued.

Burndy 2 HOLE LUG LONG BRL 6 AWG, 1/4" BOLT 1" CNTR, INSP HOLE YAZ6C2TC14E1

2 HOLE LUG LONG BRL 6 AWG, 1/4" BOLT 1" CNTR, INSP HOLE (Discontinued)

  • Mfr # YAZ6C2TC14E1
  • Zoro # G0564506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAZ6C2TC14E1
Zoro #
G0564506
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension - Length Overall inch
3.03 in
Dimension - N inch
0.31 in
Dimension - Hole Size mm
7 mm
Dimension - Pad Width inch
0.45 in
Dimension - Stud Size inch
44930
Dimension - Z inch
0.34 in
Dimension - Outside Diameter inch
0.29 in
Dimension - Hole Size inch
0.27 in
Conductor - Copper Str Navy Size
30 (19) Navy
Conductor - Copper Str Size
6 AWG
Dimension - L Length Overall mm
77 mm
Dimension - B Length inch
1.12 in
Dimension - B Length fraction
1-1/8 in
Dimension - Strip Length inch
42372
Dimension - Bolt Hole Size inch
0.27 in

Details

Connector Type
Terminal
Material
Copper
Color Code
Blue
Application
For Code Conductor
Feature - Barrel Type
Long
Conductor - Material
Copper
Plated
Y
Certification - CSA Approved
Yes
Rating - KVA
35 kV
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Tongue Type
Standard
Plating Type
Tin - Electro Plated
Die Index
7;374
Feature - Barrel Style
Skived
Physical Attribute - Number of Holes
2
Rating - Minimum Voltage
600
Type
Long Barrel, Skive, Tin Plated
Voltage - Maximum
35000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.