This item is Discontinued.

Burndy 2/0 FLEX LUG 3/8" STUD SIZE YAV26L

2/0 FLEX LUG 3/8" STUD SIZE (Discontinued)

  • Mfr # YAV26L
  • Zoro # G3470057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAV26L
Zoro #
G3470057
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor - Copper Str Aircraft Size
AN 00
Conductor - Copper Str Size
2/0 AWG
Dimension - Hole Size mm
10 mm
Dimension - Stud Size inch
3/8 in
Dimension - D inch
0.95 in
Conductor - Copper Str Aircraft Size Range
AN 00
Dimension - Z inch
0.48 in
Dimension - B Length fraction
3/4 in
Dimension - Strip Length inch
13/16
Dimension - Pad Width inch
0.93 in
Dimension - N inch
0.47 in
Conductor - Copper Str Size Range
2/0 AWG
Dimension - Bolt Hole Size inch
0.39 in
Dimension - B Length inch
0.78 in
Dimension - Length Overall inch
2.31 in

Details

Connector Type
Terminal
Material
Copper
Physical Attribute - Number of Holes
1
Plating Type
Tin
Feature - Barrel Style
Chamfered
Plated
Y
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
Die Index
44
Physical Attribute - Tongue Type
Ring
Feature - Barrel Type
Standard
Physical Attribute - Tongue Angle
Straight
Type
Ring Tongue

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.