This item is Discontinued.

Burndy 2H FLEX LUG STND BRL NAR TONG, #4 STR/#4 SOL #10 STUD 5/8" YAV4CL2NT10FX

2H FLEX LUG STND BRL NAR TONG, #4 STR/#4 SOL #10 STUD 5/8" (Discontinued)

  • Mfr # YAV4CL2NT10FX
  • Zoro # G0656495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAV4CL2NT10FX
Zoro #
G0656495
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension - N inch
0.25 in
Dimension - Z inch
0.27 in
Dimension - Bolt Hole Size inch
0.20 in
Conductor - Copper Flex G Size
4 AWG
Conductor - Copper Solid Size
4 AWG
Dimension - L Length Overall mm
50 mm
Dimension - Length Overall inch
1.95 in
Conductor - Copper Str Size
4 AWG
Conductor - Copper Flex H Size
4 AWG
Conductor - CopperWeld Str Size
4 A AWG;4 D AWG;4 N AWG;4 P AWG
Dimension - Stud Size inch
#10
Dimension - Outside Diameter inch
0.38 in
Dimension - Pad Width inch
0.41 in
Conductor - Copper Flex M Size
4 AWG
Dimension - B Length inch
0.50 in
Dimension - Strip Length inch
45185
Conductor - Copper Flex I Size
4 AWG
Conductor - Copper Flex K Size
4 AWG
Conductor - Copper DLO Size
5 (91/#24) DLO;4 (105/#24) DLO
Conductor - Copper Str Navy Size
40 (19) Navy;50 (19) Navy
Dimension - B Length fraction
1/2 in
Conductor - Copper Str Size Range
4 AWG
Dimension - Stud Size fraction
#10
Conductor - Copper Flex I Size Range
4 AWG
Conductor - Copper Flex H Size Range
4 AWG
Conductor - Copper DLO Size Range
4 AWG
Conductor - Copper Str Compact Size
"4 AWG"
Dimension - Hole Size fraction
#10
Conductor - Copper Flex G Size Range
4 AWG
Conductor - Copper Str Navy Size Range
40 (19) Navy-50 (19) Navy
Conductor Size
4 AWG
Dimension - Bolt Size inch
0.21
Conductor - Copper Flex K Size Range
4 AWG
Dimension - Hole Size inch
0.21
Dimension - Hole Size mm
5.3 mm
Wire Size
4 AWG
Dimension - Bolt Size fraction
#8-#10

Details

Connector Type
Terminal
Material
Copper
Color Code
Gray
Plated
Y
Voltage - Maximum
35000
Plating Type
Tin - Electro Plated
Feature - Barrel Style
Chamfered
Physical Attribute - Tongue Angle
Straight
Type
YAV-L-NTFX
Rating - Minimum Voltage
600
Certification - CSA Approved
Yes
Physical Attribute - Number of Holes
2
Feature - Barrel Type
Standard
Die Index
8
Rating - KVA
35 kV
Application
For Flex Conductors
UL Listed
Yes
Conductor - Material
COPPER
Finish Type
Tin-Plated
Conductor Type
CODE/FLEX
Trade Name
HYLUG™
Voltage Rating
35 kV
Industry Standard(s)
UL 486A-486B

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.