Shop All Hex Head Cap Screws
Burndy
3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L
Mfr # TMH269
Zoro # G4942852
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Silicon Bronze
- Thread Type UNC
Product Information
- Brand Burndy
- MFR # TMH269
- Zoro # G4942852
- UPC # 781810012048
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Details
Description
Durium Hardware Kit,3/8-16",1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spherical Washer, Fits Bolt Size 1-1/4 in Steel, Black Oxide Finish, 1 PR (Z9484SET)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 50 PK (MPB1004)
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.060.0008)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (U04104.031.0450)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.050.0125)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50815)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK (U04100.037.0275)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01209.062.0500)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.062.0200)
- ZORO SELECT A4, 5/16 in Hex Head Cap Screw, Plain Stainless Steel, 1 3/4 in L, 50 PK (U55010.031.0175)
- Burndy Hex Head Cap Screws