Shop BURNDY
See all product information
Cable Tie, 9 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength
Mfr # CT40200C00
Zoro # G4950902
product price:Â $14.89
/ea
Sold in multiples of 100 for $1,489.00
Key Features
Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Nominal Length
9 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CT40200C00
Zoro #
G4950902
UPC #
781810332320
Country of Origin
United States
Dimensions
Nominal Length
9 in
Width
9/64 in
Nominal Max. Bundle Dia.
2 in
Dimension - Bundle Diameter Max inch
2
Details
Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Operating Temp. Range
-40 °C to 85 °C
Certification - 94V0 Rated
N
Certification - UV Rated
Yes
Tool Type
Intermediate
Description
Cable Ties,Stndrd,6/6,Nyl,UV,Black,8.65 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.