Shop SIGMA

C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box

  • Mfr # 3402021

  • Zoro # G203686220


product price:  $49.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3402021
Zoro #
G203686220
UPC #
31857656508
Country of Origin
China

Description

Features
  • Sub Brand: Sigma
  • Product Type: Non-metallic Cable Connector
  • Color: Silver
  • Diameter: 3/8 in.
  • Application: non-metallic sheathed cable and oval Type SE or USE cables
  • ETL Listed: No
  • Compatible Wire Range: 14/2-12/2 AWG
  • CSA Listed: Yes
  • Trade Size: 3/8 in.
  • Connector Type: Double Snap Lock BX
  • UL Listed: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.