Zoro Homepage

Barrel Ferrule

  • Mfr # YF3/025UIL

  • Zoro # G816561297


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF3/025UIL
Zoro #
G816561297
UPC #
621945726932
Country of Origin
Taiwan, Province of China

Details

Item
Barrel Ferrule

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.58 in, Ferrule Material Copper, Insertion Length 1 1/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Standards EU RoHS, Compatible with Product Type Copper Conductors, Maximum Conductors 1, Overall Length 0.98 in, Special Features Seamless Barrels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.