This item is Discontinued.

Burndy Battery Actuated Crimping Tool, 6 Ton, #8 - 1000 Kcmil Cu, #8 - 750 Kcmil Al, 18V Ni-MH. PAT81KFT18V

Battery Actuated Crimping Tool, 6 Ton, #8 - 1000 Kcmil Cu, #8 - 750 Kcmil Al, 18V Ni-MH. (Discontinued)

  • Mfr # PAT81KFT18V
  • Zoro # G4813557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAT81KFT18V
Zoro #
G4813557
UPC #
781810557396
Country of Origin
Unknown

Details

Handle Type
Pistol
Includes
(1) Tool Storage - Carrying Case
Rotating Angle (Deg.)
360
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Battery Capacity
2.6 Ah
Corded/Cordless
Cordless
Corded/Banded
Cordless
Includes - Cordless Crimper
(1) Battery Charger (PATCHGR18V), (1) Tool Storage - Carrying Case, (2) Batteries (BAT18V)
Crimping Force
6 ton
Item
Cordless Crimping Tool
Max. Crimping Force - Crimper
6 ton
Primary Application - Crimping
Electrical Wire and Cable Crimping
Series
PAT
Crimping Die Series
Dies Not Required
Capacity Copper Lug - Crimper
8 AWG to 1000 kcmil
Head Style - Crimper
Latching
Approximate Cycle Time
2.0 sec
Voltage
18 V
Battery Type
NiMH
Cordless Tool Battery Type
NiMH
Auto-Cycle
Yes
Head Style
Latching
Includes Charger
Yes
Battery Model Number
BAT18V
Number of Batteries Included
2
Cycle Time
2 sec
Minimum Copper Lug Crimping Capacity
8 AWG
Included Charger Part Number
PATCHGR18V
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Head Rotation
360 Degrees
Charger Model Number
PATCHGR18V
Included Battery Part Number
BAT18V
Includes Batteries
Yes
Power Source
Cordless
Minimum Aluminum Lug Crimping Capacity
8 AWG
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Maximum Copper Lug Crimping Capacity
1000 kcmil

Description

Cordless Crimping Tool, Maximum Copper Lug Crimping Capacity 1000 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Head Style Latching, Handle Type Pistol, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.6 Ah, Includes Batteries Yes, Voltage 18 V, Power Source Cordless, Auto-Cycle Yes, Battery Model Number BAT18V

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.