This item is Discontinued.

Burndy Battery Charger For NiMH 18V PATCHGR18V

Battery Charger For NiMH 18V (Discontinued)

  • Mfr # PATCHGR18V
  • Zoro # G4932523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PATCHGR18V
Zoro #
G4932523
UPC #
781810557358
Country of Origin
United States

Details

Voltage
18.0
Battery Capacity
2.6 Ah
Cordless Tool Battery Type
NiMH
Battery Included / Bare Tool
No Battery
Number of Ports
1
Item
Battery Charger
Charger Input Voltage
120V AC
For Battery Voltage
18V
Charger Output Voltage
18.0
Category Type
Battery Charger
For Use With
Makita 18V NiMH Batteries
Battery Capacity Charged in 1-Hour
3 Ah
Charger Class
Standard
Charging Port Voltage
(1) 18V
Wireless Tool Tracking
No
Plug Type
Two-Prong
Charge Time
(2.6 Ah) 45 min

Description

Battery Charger, Battery Capacity 2.6 Ah, Charge Time (2.6 Ah) 45 min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Ni-MH, Plug Type Two-Prong, For Use With Makita 18V NiMH Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.