Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Crimper, 18 V DC, 18V, Die, 2 Ah

  • Mfr # PAT221D02A2

  • Zoro # G216045878


product price: $2,523.99
/ea
Free Shipping & Returns

Key Features

Crimping Force
2 ton
Tool Weight
2.6 lb
Voltage
18 V
Includes
(2) Batteries, (2) Die Wheels, Charger, Crimper, Hard Case
Battery Model Number
BL1820B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT221D02A2
Zoro #
G216045878
UPC #
621945665552
Country of Origin
United States

Dimensions

Overall Length
10.6 in
Die Sizes included
12 AWG to 2 AWG, 8 AWG to 1 AWG
Maximum Compatible Wire/Cable Diameter
1 AWG
Overall Height
4.2 in
Minimum Compatible Wire/Cable Diameter
22 AWG
Overall Width
2.8 in
Manufacturer Warranty Length
3 yr Batteries and Charger, 3 yr Limited

Details

Crimping Force
2 ton
Tool Weight
2.6 lb
Voltage
18 V
Includes
(2) Batteries, (2) Die Wheels, Charger, Crimper, Hard Case
Item
Battery Crimper
Battery Model Number
BL1820B
Minimum Copper Lug Crimping Capacity
22 AWG
Tool Series
PAT221
Compatible Die Type
Interchangeable
Cordless Tool Kit Contents
(2) Batteries, (2) Die Wheels, Bare Tool, Charger, Hard Case
Included Battery Part Number
BL1820B
Power Source
Cordless
Compatible Battery Manufacturer Part Number
BL1820B
Compatible Wire/Cable Type
Copper Cable
Number of Batteries Included
2
Includes Batteries
Yes
Head Style
Scissor
Number of Dies Included
2
Battery Platform
Makita 18V LXT
Maximum Copper Lug Crimping Capacity
1 AWG
Crimp Head Type
Die
Includes Dies
Yes
Auto-Cycle
Yes
Cycle Time
1 sec
Standards
CSA, UL Listed
Includes Charger
Yes
Crimping Capacities
22 AWG to 1 AWG Copper Terminals and Splices
Cycles per Charge
1
Features
LED Worklight, Red LED to Indicate an Incomplete Crimp, Safety Trigger Lock and Emergency Release
UL 486A-B Connection Capability
Burndy
Wireless Tool Tracking
No
Handle Type
Inline
Maximum Aluminum Lug Crimping Capacity
1 AWG
Minimum Aluminum Lug Crimping Capacity
22 AWG
Wireless Technology
No

Description

Battery Crimper, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1 AWG, Minimum Copper Lug Crimping Capacity 22 AWG, Maximum Aluminum Lug Crimping Capacity 1 AWG, Minimum Aluminum Lug Crimping Capacity 22 AWG, Crimping Force 2 ton, Compatible Die Type Interchangeable, Head Style Scissor, Number of Dies Included 2, Die Sizes included 12 AWG to 2 AWG, 8 AWG to 1 AWG, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, (2) Die Wheels, Bare Tool, Charger, Hard Case

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.