This item is Discontinued.

Burndy Battery Operated Crimping Tool PATMD614V

Battery Operated Crimping Tool (Discontinued)

  • Mfr # PATMD614V
  • Zoro # G4813471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATMD614V
Zoro #
G4813471
UPC #
781810557419
Country of Origin
Unknown

Details

Handle Type
Straight
Includes
(1) Head - BG + D3 Grooves, (1) Tool Storage - Carrying Case
Rotating Angle (Deg.)
350
Item
Cordless Crimping Tool
Battery Capacity
2.6 Ah
Corded/Cordless
Cordless
Voltage
14 V
Approximate Cycle Time
2.0 sec
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Crimping Force
6 ton
Cordless Tool Battery Type
NiMH
Crimping Die Series
Burndy Series ATJAWSMD Jaws, W Style
Corded/Banded
Cordless
Battery Type
NiMH
Auto-Cycle
Yes
Head Style - Crimper
Scissor
Capacity Copper Lug - Crimper
10 AWG to 500 kcmil
Includes - Cordless Crimper
(1) Battery Charger (PATCHGR18V), (1) Head - BG + D3 Grooves, (1) Tool Storage - Carrying Case, (2) Batteries (BAT14V)
Max. Crimping Force - Crimper
6 ton
Series
PAT
Primary Application - Crimping
Electrical Wire and Cable Crimping
Included Battery Part Number
BAT18V
Power Source
Cordless
Head Style
Scissor
Includes Batteries
Yes
Minimum Copper Lug Crimping Capacity
10 AWG
Included Charger Part Number
PATCHGR18V
Cycle Time
2 sec
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Model Number
PATCHGR18V
Head Rotation
350 Degrees
Minimum Aluminum Lug Crimping Capacity
8 AWG
Battery Model Number
BAT18V
Maximum Copper Lug Crimping Capacity
500 kcmil
Number of Batteries Included
2
Includes Charger
Yes

Description

Cordless Crimping Tool, Maximum Copper Lug Crimping Capacity 500 kcmil, Minimum Copper Lug Crimping Capacity 10 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Head Style Scissor, Handle Type Straight, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.6 Ah, Includes Batteries Yes, Voltage 14 V, Power Source Cordless, Auto-Cycle Yes, Battery Model Number BAT18V

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.