Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PATMD6814V
Zoro #
G4813487
UPC #
781810557426
Country of Origin
Unknown
Details
Handle Type
Straight
Includes
(1) Head with D3 and O Grooves, (2) Batteries (BAT14V), (1) Charger (PATCHGR18V), (1) Carrying Case
Crimping Die Series
Burndy Series ATJAWSMD Jaws, W Style
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Capacity Copper Lug - Crimper
8 AWG to 500 kcmil
Head Style - Crimper
Scissor
Voltage
14.4 V
Primary Application - Crimping
Electrical Wire and Cable Crimping
Cordless Tool Battery Type
NiMH
Max. Crimping Force - Crimper
6 ton
Battery Type
NiMH
Corded/Banded
Cordless
Rotating Angle (Deg.)
350
Corded/Cordless
Cordless
Approximate Cycle Time
2.0 sec
Item
Cordless Crimping Tool
Auto-Cycle
Yes
Includes - Cordless Crimper
(1) Battery Charger (PATCHGR18V), (1) Head - D3 + O Grooves, (1) Tool Storage - Carrying Case, (2) Batteries (BAT14V)
Battery Capacity
2.6 Ah
Crimping Force
6 tons, 7800 psi
Series
PAT
Description
Cordless Crimping Tool, Crimping Force 6 tons, 7800 psi, Handle Type Straight, Voltage 14.4 V, Auto-Cycle Yes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.