This item is Discontinued.

Burndy BUTT SPLICE 2 AWG, BRN, ROHS YS2CLBOX

BUTT SPLICE 2 AWG, BRN, ROHS (Discontinued)

  • Mfr # YS2CLBOX
  • Zoro # G1157643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YS2CLBOX
Zoro #
G1157643
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension - B Length fraction
7/8 in
Dimension - Strip Length inch
15/16
Conductor - Copper Str Size
2 AWG
Dimension - Length Overall inch
2.00 in
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - Outside Diameter inch
0.42 in

Details

Material
Copper
Color Code
Brown
Connector Type
Splice
Standards - Industry Standards Met
UL468A-468B
Voltage - Maximum
35000
Industry Standard(s)
UL468A-468B
Type
YS-L, Standard Barrel
Rating - Minimum Voltage
600
Feature - Barrel Type
Standard
UL Listed
Yes
Certification - CSA Approved
Yes
Rating - KVA
35 kV
Plated
Y
Application
For Limited Space Applications
Die Index
10;97
Feature - Barrel Style
Chamfered
Plating Type
Tin - Electro Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.