This item is Discontinued.

Burndy Cable Clamp, Aluminum, 2-1/4 in Bundle Dia., 2-1/4 in L GC15A

Cable Clamp, Aluminum, 2-1/4 in Bundle Dia., 2-1/4 in L (Discontinued)

  • Mfr # GC15A
  • Zoro # G2801112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GC15A
Zoro #
G2801112
UPC #
781810240007
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
2-1/4 in
Length
2-1/4 in
Width
11/16 in
Conductor - Copper Solid Size
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0
Dimension - Hole Size inch
0.40 in
Conductor - AL Str Size Range
8 AWG-4/0 AWG
Dimension - Width inch
0.69 in
Dimension - Width mm
18 mm
Conductor - Copper Str Size Range
14 AWG-1/0
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Dimension - Pad Width inch
0.69 in
Conductor - Copper Solid Size Range
14 AWG-1/0 AWG
Dimension - Width fraction
11/16 in
Dimension - Hole Size mm
10 mm

Details

Item
Cable Clamp
Material
Aluminum
Mounting Method
Screw
Clamp Material
Aluminum
Voltage - Maximum
600 V
UL Listed
Yes
Installation Torque Recommended in-lb
180 LBS/in
Plating Type
Tin
Industry Standard(s)
UL467
Conductor - Pipe or Round Tube Run
1/2 ;3/4 ;1
Temperature Rating
-0.4
Standards - Industry Standards Met
UL467
Application
For Use With Either Copper Or Aluminum Conductors To Copper Water Pipe, Galvanized Pipe Or Steel Conduit
Conductor - Pipe or Round Tube Run Range
36893
Physical Attribute - Screw Type
Slot
Conductor Type
AL C Str-SizeCU C Solid-SizeCU C Str-SizePipe or Tube Round-Run
Plated
Yes
Connection Type
COMPRESSION

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.