This item is Discontinued.

Burndy Cable Ties, Standrd, 6/6, Nylon, Nat, 36.5" CT175900Q

Cable Ties, Standrd, 6/6, Nylon, Nat, 36.5" (Discontinued)

  • Mfr # CT175900Q
  • Zoro # G4950832
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT175900Q
Zoro #
G4950832
UPC #
781810333747
Country of Origin
Canada

Dimensions

Length
36-1/2"
Width
11/32"

Details

Color
natural
Item
Cable Tie
Tensile Strength
175 lb.
Material
Nylon 6/6
Cable Tie Duty
Standard
Basic Material
Nylon

Description

Cable Ties,Standrd,6/6,Nylon,Nat,36.5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.