This item is Discontinued.

Burndy Cable Ties, Stndrd, 6/6, Nyl, White, 7.56" CT50175C10

Cable Ties, Stndrd, 6/6, Nyl, White, 7.56" (Discontinued)

  • Mfr # CT50175C10
  • Zoro # G4951368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT50175C10
Zoro #
G4951368
UPC #
781810332535
Country of Origin
United States

Dimensions

Length
7-9/16"
Width
3/16"

Details

Color
White
Item
Cable Ties,Stndrd,6/6,Nyl,White,7.56"
Tensile Strength
50 lb.
Material
Nylon 6/6
Cable Tie Duty
Standard
Basic Material
Plastic

Description

Cable Ties,Stndrd,6/6,Nyl,White,7.56 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.